Drive, Adjustable Frequency, 52A, 37KW, 50HP, 600VAC

Item #: 47904

Cat #: 20AE052A0AYNANC0

UPC: 820919485275

Drive, PowerFlex 70, Adjustable Frquency, 52 Amp, 37 Kilowatt, 50 Horse Power, 600 Volt AC
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 70, Adjustable Frquency, 52 Amp, 37 Kilowatt, 50 Horse Power, 600 Volt AC
Also known as: 820919485275, 20AE052A0AYNANC0

Specifications

Phase: 3
Amps: 52
Type: AC, Drive
Volts AC: 600
Horsepower: 50
Phase: 3
Type: AC, Drive
Horsepower: 50
Amps: 52
Volts AC: 600

Customer Reviews

No reviews for this product
(0)