Fuse, Amp-Trap 2000®, 600V AC/DC, 15A, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Item #: 47902

Cat #: A6D15R

UPC: 782001991821

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 15 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 15 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Also known as: 782001991821, A6D15R

Specifications

Class: RK1
Volts DC: 600
Speed: Time Delay, Slow Blow
Type: Fuse
Amps: 15
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 15
Mounting: Cartridge
Volts DC: 600
Type: Fuse
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)