Single-Sided Shelf, Vented, 19" x 15", Black

Item #: 478974

Cat #: ESH1915V

UPC: 783510173678

Documents & Guides
Shelf, Single-Sided, Vented, Size/Dims: 19" x 15", Material/Finish: Steel/Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shelf, Single-Sided, Vented, Size/Dims: 19" x 15", Material/Finish: Steel/Black
The Single-Sided Shelf mounts to 19-inch rack angles to house voice/data networking equipment. Please note the load rating is 75 lb. (34 kg).
Also known as: 783510173678, ESH1915V

Specifications

Depth: 15 in
Type: Vented, Single-Sided, Rack Shelf
Color: Black
Width: 19 in
Material: Steel
Special Program: Hoffman On Demand
Height: 3.74 in
Depth: 15 in
Color: Black
Material: Steel
Height: 3.74 in
Type: Vented, Single-Sided, Rack Shelf
Width: 19 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)