TFFN-16-YEL-W/GRN-19STR-CU-500R

Item #: 478938

Cat #: TFFN16STR19YELGRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TFFN-16-YEL-W/GRN-19STR-CU-500R

Overview

TFFN-16-YEL-W/GRN-19STR-CU-500R
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STR19YELGRN500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16
Color: Yellow
Package Type: Reel
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)