Small Diameter Control Cable, 2/0-3 w/Grnd, Copper, PVC Jacket, Black
Item #: 478930
Cat #: SDT2/03WG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Small Diameter Control Cable, 2/0-3, Copper, PVC Jacket, Black
Overview
Small Diameter Control Cable, 2/0-3, Copper, PVC Jacket, Black
Also known as: SDT2/03WG
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Gauge: | 2/0 |
Conductors: | 3 |
Jacket: | PVC |
Color: | Black |
Length: | 1000 ft |
Material: | Copper |
Gauge: | 2/0 |
Customer Reviews
No reviews for this product
(0)