This product has been discontinued.
This product may not be available in all locations.
Pilot Device, 22mm, Indicator Light, White, 110/130VAC, LED, Compact
Item #:
478832
Cat #:
CL-513W
UPC:
662019103204
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22mm, Indicator Light, White, 110/130VAC, LED, Compact22.5 mm, Compact Range Pilot Light, White, 110-130V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Overview
Pilot Device, 22mm, Indicator Light, White, 110/130VAC, LED, Compact22.5 mm, Compact Range Pilot Light, White, 110-130V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103204, CL-513W
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Indicator, Illuminated |
Color: | White |
Volts AC: | 110/130 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | White |
Type: | Indicator, Illuminated |
Volts AC: | 110/130 |
Customer Reviews
No reviews for this product
(0)