This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22mm Assembled Indicator Light, Yellow, Compact22.5 mm, Compact Range Pilot Light, Yellow, 110/130V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Overview
22mm Assembled Indicator Light, Yellow, Compact22.5 mm, Compact Range Pilot Light, Yellow, 110/130V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103181, CL-513Y
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Indicator, Illuminated |
Lumens: | 60 |
Color: | Yellow |
Volts AC: | 110/130 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Lumens: | 60 |
Volts AC: | 110/130 |
Type: | Indicator, Illuminated |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)