This product may not be available in all locations.
Auxiliary Contact Block, 100-K, Miniature, with 2NO/0NC Contact
Item #: 47883
Cat #: 100-KFC20
UPC: 662074524983
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 2 Normally Open, 0 Normally Closed Contact
Overview
Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 2 Normally Open, 0 Normally Closed Contact
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-KFC20 from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals for use with 100-K contactors. It has two normally open contacts. And it is an MCS 100-K, 104-K, and 700-K accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074524983, 100-KFC20
Specifications
Poles: | 2 |
Amps: | 10 |
Mounting: | Front |
Volts AC: | 600 |
Family / Style: | 100-K |
Poles: | 2 |
Mounting: | Front |
Family / Style: | 100-K |
Amps: | 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)