This product has been discontinued.
This product may not be available in all locations.
Pilot Device, 22mm, Indicator Light, Green, 110/130VAC, LED, Compact
Item #:
478829
Cat #:
CL-513G
UPC:
662019103174
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Compact Range Pilot Light, Green, 110/130 Volt AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Overview
22.5 mm, Compact Range Pilot Light, Green, 110/130 Volt AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103174, CL-513G
Specifications
Color: | Green |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Lumens: | 126 |
Type: | Indicator, Illuminated |
Volts AC: | 110/130 |
Color: | Green |
Lumens: | 126 |
Volts AC: | 110/130 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Indicator, Illuminated |
Customer Reviews
No reviews for this product
(0)