Pilot Device, 22mm, Indicator Light, Red, 110/130VAC, LED, Compact

Item #: 478828
Cat #: CL-513R
UPC: 662019103167
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22mm, Indicator Light, Red, 110/130VAC, LED, Compact22.5 mm, Compact Range Pilot Light, Red, 110-130V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.

Overview

Pilot Device, 22mm, Indicator Light, Red, 110/130VAC, LED, Compact22.5 mm, Compact Range Pilot Light, Red, 110-130V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103167, CL-513R

Specifications

Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Lumens: 60
Volts AC: 110/130
Color: Red
Type: Indicator, Illuminated
Volts AC: 110/130
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Lumens: 60

Customer Reviews

No reviews for this product
(0)