Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Concept Fixed and Hinged Window Kits, fits 310x360mm, Aluminum
Overview
Concept Fixed and Hinged Window Kits, fits 310x360mm, Aluminum
Aesthetic die-cast aluminum frame has .188-in. (5-mm) thick, clear polycarbonate window. Pre-assembled kit is secured to front opening of enclosure by four mounting screws. Furnished window frame caps conceal mounting screws. Hinged window kit is hinged on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Textured finish, ANSI 61 gray or RAL 7035 light gray.
Also known as: 783510416003, CWH3136
Specifications
IP/NEMA Rating: | IP55 |
Material: | Aluminum |
IP/NEMA Rating: | IP55 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)