1" Orange Corrulgated Non-Metallic Flexible Conduit with Tape, 1000'

Item #: 47876

Cat #: CF4X1C-1000

UPC: 791207351179

Documents & Guides
1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-1000 foot.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-1000 foot.
Plenum-Gard is a UL Listed nonmetallic corrugated flexible conduit for use in Plenum, Riser and General Purpose applications. Plenum-Gard is manufactured from PVDF resin, which is extremely durable and resistant to abrasion and mechanical damage before/after cable installation.
Also known as: 791207351179, CF4X1C-1000

Specifications

Diameter: 1 in
Length: 1000 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)