LC Connector, Multimode, 6/Pk

Item #: 478706

Cat #: FAST-LC-MM50L-6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FAST Fiber Connector, LC Style, Multimode 50/125 µm, OM3/OM4 compatible, Pack of 6

Overview

FAST Fiber Connector, LC Style, Multimode 50/125 µm, OM3/OM4 compatible, Pack of 6
FASTConnect are factory pre-polished, field-installable connectors. FASTConnect are compatible with 250 μm and 900 μm optical fibers, as well as 4.8 mm (SC only) cordage. All primary fiber types are supported, and each connector is color coded per industry standard requirements to aide in identification during and after installation.
Also known as: FAST-LC-MM50L-6

Specifications

Color: Aqua
Type: Multimode
Connector Type: LC
Color: Aqua
Connector Type: LC
Type: Multimode

Customer Reviews

No reviews for this product
(0)