Sub-Base, Plug-In, Electromechanical Relays, ABE7, TeleFast 2, 16 Channels, 10 mm Relay

Item #: 4787

Cat #: ABE7R16S111

UPC: 785901545279

Sub-Base, Plug-In, Output, Electromechanical Relays, ABE7, TeleFast 2, 16 Channels, 10 mm Relay
Sign In or Register to view pricing and more.

Overview

Sub-Base, Plug-In, Output, Electromechanical Relays, ABE7, TeleFast 2, 16 Channels, 10 mm Relay
This product is part of the Modicon ABE7 range, an offer of connection sub bases for Telefast pre-wired system. This soldered electromechanical relay sub base offers 16 channels with 1 terminal per channel. The input sub base offers a rated supply voltage of 24V DC for PLC end and NO contact for pre actuator end. It is furnished with removable terminal block. It is an IP2x rated product. Its dimensions are 125mm (width) x 58mm (depth) x 77mm (height). It weighs 0.405kg. It is suitable for all types of industrial applications. This product is certified by DNV, UL, CSA, GL, BV, LROS and EAC. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). The Modicon ABE7 means greater simplicity to rationalize wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901545279, ABE7R16S111

Specifications

Volts DC: 24
Type: Base, Relay
Amps: 12
Standards: California Proposition 65
Size: 16 Channel
Volts DC: 24
Amps: 12
Size: 16 Channel
Type: Base, Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)