12/3 SEOWA Cord, Black, 250'

Item #: 478645

Cat #: SEOWA123BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SEOWA Portable Cord, 12/3, Black, 250' Reel

Overview

SEOWA Portable Cord, 12/3, Black, 250' Reel
Also known as: SEOWA123BLK250RL

Specifications

Length: 250 ft
Conductors: 3
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Length: 250 ft
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 3
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)