STO Portable Cord, 12/4, Gray, 1000'
Item #: 478641
Cat #: STO124GRY1000RL
UPC:
Documents & Guides
Portable Cord, Type STO, 12/4, Gray, 1000'
Sign In or Register to view pricing and more.
Overview
Portable Cord, Type STO, 12/4, Gray, 1000'
Also known as: STO124GRY1000RL
Specifications
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 4 |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 12 |
Color: | Gray |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)