STO Portable Cord, 12/3, Gray, 1000'
Item #: 478638
Cat #: STO123GRY1000RL
UPC:
Documents & Guides
12/3 Type STO Portable Cord, Gray, 1000 Foot Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
12/3 Type STO Portable Cord, Gray, 1000 Foot Reel
Also known as: STO123GRY1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 3 |
Gauge: | 12 |
Color: | Gray |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)