Breaker, Lug in/Lug Out, 3P, 100A, 240VAC, 10kAIC

Item #: 478604

Cat #: QC3100HP3Z11A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

100 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Also known as: QC3100HP3Z11A

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)