Breaker, Lug in/Lug Out, 3P, 35A, 240VAC, 10kAIC

Item #: 478598

Cat #: QC3035HP4Z11A

UPC:

Documents & Guides
35 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

35 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Also known as: QC3035HP4Z11A

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 35
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)