Breaker, Lug in/Lug Out, 3P, 30A, 240VAC, 10kAIC

Item #: 478596

Cat #: QC3030HP4Z11A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type QC, Lug In/Lug Out, 3-Pole, 30 Amp, 240 Volt AC, 10 kAIC

Overview

Breaker, Type QC, Lug In/Lug Out, 3-Pole, 30 Amp, 240 Volt AC, 10 kAIC
Also known as: QC3030HP4Z11A

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)