Auxiliary Contact Block, 100-K, Miniature, with 4NO/0NC Contact

Item #: 47859

Cat #: 100-KFC40

UPC: 662074524990

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 4 Normally Open, 0 Normally Closed Contact

Overview

Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 4 Normally Open, 0 Normally Closed Contact
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-KFC40 from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals for use with 100-K contactors. It has four normally open contacts. And it is an MCS 100-K, 104-K, and 700-K accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074524990, 100-KFC40

Specifications

Mounting: Front
Poles: 4
Type: Auxiliary Contact
Family / Style: 100-K
Mounting: Front
Type: Auxiliary Contact
Poles: 4
Family / Style: 100-K

Customer Reviews

No reviews for this product
(0)