Power Distribution Terminal Block, 3P, 175A, 600V

Item #: 478582

Cat #: CH16220-3

UPC: 782114274125

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 175 Amp, 600 Volts, Line 1 x 2/0 AWG - 14 AWG CU/ 8 AWG AL, Load 4 x 4AWG - 14 AWG CU/ 8 AWG AL, Aluminum Connectors

Overview

Power Distribution Terminal Block, 3-Pole, 175 Amp, 600 Volts, Line 1 x 2/0 AWG - 14 AWG CU/ 8 AWG AL, Load 4 x 4AWG - 14 AWG CU/ 8 AWG AL, Aluminum Connectors
Also known as: 782114274125, CH16220-3

Specifications

Poles: 3
Amps: 175
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 175

Customer Reviews

No reviews for this product
(0)