Fuse, Amp-Trap 2000®, 600V AC/DC, 20A, Time-Delay, Class RK1, A6D Series, Smart-Spot
Item #: 47858
Cat #: A6D20R
UPC: 782001991845
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 20 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot
Amp-Trap 2000 SmartSpot time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace 600V Class H, K or RK5 fuses already installed in the field. 600 Volts 20 amps.
Also known as: 782001991845, A6D20R
Specifications
Class: | RK1 |
Opening: | Time Delay, Slow Blow |
Amps: | 20 |
Mounting: | Cartridge |
Type: | Power Fuse |
Interrupt Rating DC: | 200 kA |
Class: | RK1 |
Amps: | 20 |
Type: | Power Fuse |
Opening: | Time Delay, Slow Blow |
Mounting: | Cartridge |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)