Flat Too S-g Unilet

Item #: 47857

Cat #: FSCT-1-75-A

UPC: 781381346009

Sign In or Register to view pricing and more.
Documents & Guides
App Fsct-1-75-a 1g Al Fsct box

Overview

App Fsct-1-75-a 1g Al Fsct box
Also known as: 781381346009, FSCT-1-75-A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 2
Gangs: 1
Number of Hubs: 2
Material: Aluminum

Customer Reviews

No reviews for this product
(0)