Terminal Strip, Double Row, 10 to 14 AWG, 8 Circuit, 30A, 600V

Item #: 478549

Cat #: 672GP08PSB

UPC: 784337153089

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Double Row, 10 to 14 AWG, 8 Circuit, 30 Amp, 600 Volt, Material: Phenolic

Overview

Terminal Strip, Double Row, 10 to 14 AWG, 8 Circuit, 30 Amp, 600 Volt, Material: Phenolic
Also known as: 784337153089, 672GP08PSB

Specifications

Material: Phenolic
Circuits: 8
Amps: 30
Volts AC: 600
Material: Phenolic
Amps: 30
Circuits: 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)