Repulpable Strong Single Coated Tape, White, 72mm x 55m

Item #: 478516

Cat #: R3187-72MMX55M-WHITE

UPC: 051131175983

Sign In or Register to view pricing and more.
Documents & Guides
Repulpable Strong Single Coated Tape, White, 72mm x 55m, 12 per Case

Overview

Repulpable Strong Single Coated Tape, White, 72mm x 55m, 12 per Case
Also known as: 051131175983, R3187-72MMX55M-WHITE

Specifications

Width: 72 mm
Material: Paper
Length: 55 m
Color: White
Width: 72 mm
Length: 55 m
Material: Paper
Color: White

Customer Reviews

No reviews for this product
(0)