Disconnect, Male, Nylon-Insulated, 16 - 14 AWG
Item #: 478510
Cat #: MNHU14-250DMIX
UPC: 051128589083
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Male, Nylon-Insulated, 16 - 14 AWG, Mates with 0.25 Inch Wide Female Tab, Blue, 25 Pack
Overview
Disconnect, Male, Nylon-Insulated, 16 - 14 AWG, Mates with 0.25 Inch Wide Female Tab, Blue, 25 Pack
3MÖ ScotchlokÖ Color-Coded Heat Shrink Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. This versatile terminal has a butted-seam barrel that is covered by a see-through, pre-insulated transparent tubing. The tubing provides seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128589083, MNHU14-250DMIX
Specifications
Gender: | Male |
Material: | Polyolefin, Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Color: | Blue |
Material: | Polyolefin, Nylon |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)