This product has been discontinued.
This product may not be available in all locations.

Breaker, Molded Case, 100A, 3P, 600Y/347VAC, 500VDC, 22kAIC
Item #: 478330
Cat #: T1N100TL
UPC: 662019930534
Documents & Guides
100 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Sign In or Register to view pricing and more.
Overview
100 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
100 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Also known as: 662019930534, T1N100TL
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating DC: | 22 kA |
Interrupt Rating AC: | 22 kA |
Mounting: | Panel |
Volts AC: | 480 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating AC: | 22 kA |
Poles: | 3 |
Amps: | 100 |
Interrupt Rating DC: | 22 kA |
Customer Reviews
No reviews for this product
(0)