Screwless Decora Wallplate, 6-Gang, Polycarbonate, Lt. Almond

Item #: 478272

Cat #: 80326-ST

UPC: 078477276884

Sign In or Register to view pricing and more.
Documents & Guides
Screwless Decora Wallplate, 6-Gang, Polycarbonate, Light Almond, Standard

Overview

Screwless Decora Wallplate, 6-Gang, Polycarbonate, Light Almond, Standard
Leviton 80326-SE 6-Gang Decora Plus Wallplate Screwless Snap-On Mount, Light Almond
Also known as: 078477276884, 80326-ST

Specifications

Color: Light Almond
Material: Polycarbonate
Size: Standard
Gangs: 6
Type: GFCI, Decora
Mounting: Screwless
Color: Light Almond
Size: Standard
Type: GFCI, Decora
Material: Polycarbonate
Gangs: 6
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)