Locking Fork, Heat Shrink, WR: 12 - 10, Stud Size: 10

Item #: 478246

Cat #: MH10-10FLX

UPC: 051128588918

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK

Overview

Locking Fork, Heat Shrink, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK
3MÖ ScotchlokÖ Heat Shrink Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. This versatile terminal has a brazed-seam barrel that is covered by a see-through, pre-insulated transparent tubing to provide seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588918, MH10-10FLX

Specifications

Material: Polyolefin
Size: 10
Material: Polyolefin
Size: 10

Customer Reviews

No reviews for this product
(0)