Vinyl Tape 1 1/2" 44' Bulk

Item #: 478196

Cat #: 1700P-PRINTED-1-1/2X44FT

UPC: 051128600504

Documents & Guides
Temflex™ Vinyl Tape 1 1/2" 44' Bulk, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Temflex™ Vinyl Tape 1 1/2" 44' Bulk, Black
3M™ Temflex™ 1700P is a 7 mil thick, mining grade, vinyl electrical tape that is flame retardant and printed with MSHA (Mine Safety and Health Administration) product approval. It is for use in MSHA approved splicing kits and has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions without adding bulk. UL Listed and CSA Certified.
Also known as: 051128600504, 1700P-PRINTED-1-1/2X44FT

Specifications

Width: 1 1/2 in
Material: Vinyl
Color: Black
Length: 44 ft
Width: 1 1/2 in
Color: Black
Material: Vinyl
Length: 44 ft

Customer Reviews

No reviews for this product
(0)