Screw Cover CT Cabinet

Item #: 478191

Cat #: A424214CTCJ

UPC: 783510145156

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover with Steel Foot Mount Panel, 42.00x42.00x14.00, Steel

Overview

Screw Cover with Steel Foot Mount Panel, 42.00x42.00x14.00, Steel
These cabinets are available in a variety of sizes, models and instrument current transformer mounting methods to fit a wide range of applications.
Also known as: 783510145156, A424214CTCJ

Specifications

Width: 42 in
Depth: 14 in
IP/NEMA Rating: IP65, NEMA 3
Material: Steel
Width: 42 in
IP/NEMA Rating: IP65, NEMA 3
Depth: 14 in
Material: Steel

Customer Reviews

No reviews for this product
(0)