This product has been discontinued.
Network Enclosure with Panel Cover, 15.1" H x 15.54" W x 4.08" D
Item #: 478172
Cat #: NSOBOX14BC
UPC: 883778503122
Sign In or Register to view pricing and more.
Documents & Guides
Network Enclosure with Panel Cover, 15.1" H x 15.54" W x 4.08" D, 5 Module Placement
Overview
Network Enclosure with Panel Cover, 15.1" H x 15.54" W x 4.08" D, 5 Module Placement
Also known as: 883778503122, NSOBOX14BC
Specifications
Color: | White |
Height: | 15.100 in |
Width: | 15.540 in |
Depth: | 4.080 in |
Color: | White |
Width: | 15.540 in |
Height: | 15.100 in |
Depth: | 4.080 in |
Customer Reviews
No reviews for this product
(0)