Portable LED Worklight, 10W, 12V

Item #: 478150

Cat #: L1320

UPC: 090529613201

Sign In or Register to view pricing and more.
Documents & Guides
Portable Work Light, LED, 10 Watts, Rechargable,Color: Green.

Overview

Portable Work Light, LED, 10 Watts, Rechargable,Color: Green.
LED system runs cool to provide safe, energy-efficient lighting just about anywhere it's needed. Features die-cast housing. Use in temporary indooroutdoor lighting applications, such as construction sites, manufacturing plants, maintenance areas, and emergency service. Rechargeable fixture provides 4-hr. runtime when fully charged.
Also known as: 090529613201, L1320

Specifications

Wattage: 10
Volts AC: 120
Color Temperature: 5700 (Bright White)
Volts DC: 12
Light Technology: LED
Lumens: 779
Wattage: 10
Color Temperature: 5700 (Bright White)
Light Technology: LED
Volts AC: 120
Volts DC: 12
Lumens: 779

Customer Reviews

No reviews for this product
(0)