Contactor, Miniature, Reversing, 5A, 3P, 120VAC Coil, 1NC

Item #: 47812

Cat #: 104-K05D02

UPC: 662074497256

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.
Also known as: 662074497256, 104-K05D02

Specifications

Volts AC Control: 120
Type: Reversing, Contactor, Miniature
Poles: 3
Amps: 5
Volts AC Control: 120
Poles: 3
Type: Reversing, Contactor, Miniature
Amps: 5

Customer Reviews

No reviews for this product
(0)