Raised Panel Label, Black, 1.9" H x 1.2" W

Item #: 478033

Cat #: THTEP-168-593-.5BK

UPC: 662820577539

Sign In or Register to view pricing and more.
Documents & Guides
Foam Backed Raised Panel Label, Black, 1.9 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Black, 1.9 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820577539, THTEP-168-593-.5BK

Specifications

Material: Polyester
Type: Label
Color: Black
Material: Polyester
Color: Black
Type: Label

Customer Reviews

No reviews for this product
(0)