Complete body for pilot lights, XB6, yellow light block,with body/fixing collar, integral LED

Item #: 478004

Cat #: ZB6EM5B

UPC: 785901679424

Complete body for pilot lights, Harmony XB6, yellow light block,with body/fixing collar, integral LED
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Complete body for pilot lights, Harmony XB6, yellow light block,with body/fixing collar, integral LED
This Harmony ZB6EM5B is a yellow light block with body/fixing collar with integral LED 230V to 240V. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901679424, ZB6EM5B

Specifications

Type: Light Module, Integral LED
Material: Plastic
Size: 16 mm
Volts AC: 240
Standards: California Proposition 65
Color: Yellow
Type: Light Module, Integral LED
Size: 16 mm
Standards: California Proposition 65
Material: Plastic
Volts AC: 240
Color: Yellow

Customer Reviews

No reviews for this product
(0)