Pilot Light Body, Harmony XB6, Green Light Block, Body/Fixing Collar, LED, 230-240VAC

Item #: 478003

Cat #: ZB6EM3B

UPC: 785901679400

Sign In or Register to view pricing and more.
Pilot Light Body, Harmony XB6, Green Light Block, Body/Fixing Collar, Integral LED, 230 - 240 Volt AC

Overview

Pilot Light Body, Harmony XB6, Green Light Block, Body/Fixing Collar, Integral LED, 230 - 240 Volt AC
This Harmony ZB6EM3B is a green light block with body/fixing collar with integral LED 230V to 240V. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901679400, ZB6EM3B

Specifications

Color: Green
Type: Light Module, Integral LED
Material: Plastic
Size: 16 mm
Volts AC: 240
Standards: California Proposition 65
Color: Green
Material: Plastic
Volts AC: 240
Type: Light Module, Integral LED
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)