Push Button, 16mm, Square, Flush, Red, LED, 48-120V AC/DC, 1NC

Item #: 478000

Cat #: XB6CW4G2B

UPC: 785901543657

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 16 mm, Square, Flush, Red, LED, 48 - 120 Volt AC/DC, 1 Normally Closed, Contacts, 10 Amp, Plastic

Overview

Push Button, 16 mm, Square, Flush, Red, LED, 48 - 120 Volt AC/DC, 1 Normally Closed, Contacts, 10 Amp, Plastic
Also known as: 785901543657, XB6CW4G2B

Specifications

Mounting: Panel
Color: Red
Amps: 10
Type: LED, Square, Pushbutton
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Volts DC Range: 48 - 120
Volts AC Range: 48 - 120
Mounting: Panel
Amps: 10
Material: Plastic
Standards: California Proposition 65
Volts AC Range: 48 - 120
Color: Red
Type: LED, Square, Pushbutton
Size: 16 mm
Volts DC Range: 48 - 120

Customer Reviews

No reviews for this product
(0)