Push Button, 16mm, Square, Flush, Green, LED, 48-120V AC/DC, 1NO

Item #: 477998

Cat #: XB6CW3G1B

UPC: 785901543015

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 16 mm, Square, Flush, Green, LED, 48 - 120 Volt AC/DC, 1 Normally Open, Contacts, 10 Amp, Plastic

Overview

Push Button, 16 mm, Square, Flush, Green, LED, 48 - 120 Volt AC/DC, 1 Normally Open, Contacts, 10 Amp, Plastic
Also known as: 785901543015, XB6CW3G1B

Specifications

Mounting: Panel
Amps: 10
Color: Green
Type: LED, Square, Pushbutton
Poles: 1
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Volts DC Range: 48 - 120
Volts AC Range: 48 - 120
Mounting: Panel
Color: Green
Poles: 1
Size: 16 mm
Volts DC Range: 48 - 120
Amps: 10
Type: LED, Square, Pushbutton
Material: Plastic
Standards: California Proposition 65
Volts AC Range: 48 - 120

Customer Reviews

No reviews for this product
(0)