Complete pilot light, XB6, square green Ø 16 with integral LED 48...120 V *** Discontinued ***

Item #: 477997

Cat #: XB6CV3GB

UPC: 785901682714

Sign In or Register to view pricing and more.
Documents & Guides
Complete pilot light, Harmony XB6, square green Ø 16 with integral LED 48...120 V

Overview

Complete pilot light, Harmony XB6, square green Ø 16 with integral LED 48...120 V
Also known as: 785901682714, XB6CV3GB

Specifications

Mounting: Panel
Color: Green
Type: LED, Square, Pilot Light
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Volts DC Range: 48 - 120
Volts AC Range: 48 - 120
Mounting: Panel
Type: LED, Square, Pilot Light
Size: 16 mm
Volts DC Range: 48 - 120
Color: Green
Material: Plastic
Standards: California Proposition 65
Volts AC Range: 48 - 120

Customer Reviews

No reviews for this product
(0)