Complete pilot light, Harmony XB6, square red Ø 16 with integral LED 48...120 V

Item #: 477994

Cat #: XB6CV4GB

UPC: 785901682738

Sign In or Register to view pricing and more.
Complete pilot light, Harmony XB6, square red Ø 16 with integral LED 48...120 V

Overview

Complete pilot light, Harmony XB6, square red Ø 16 with integral LED 48...120 V
Also known as: 785901682738, XB6CV4GB

Specifications

Mounting: Panel
Color: Red
Type: LED, Square, Pilot Light
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Volts DC Range: 48 - 120
Volts AC Range: 48 - 120
Mounting: Panel
Type: LED, Square, Pilot Light
Size: 16 mm
Volts DC Range: 48 - 120
Color: Red
Material: Plastic
Standards: California Proposition 65
Volts AC Range: 48 - 120

Customer Reviews

No reviews for this product
(0)