This product may not be available in all locations.
Complete pilot light, XB6, square yellow Ø 16 with integral LED 48...120 V *** Discontinued ***
Item #: 477993
Cat #: XB6CV5GB
UPC: 785901542995
Sign In or Register to view pricing and more.
Documents & Guides
Complete pilot light, Harmony XB6, square yellow Ø 16 with integral LED 48...120 V
Overview
Complete pilot light, Harmony XB6, square yellow Ø 16 with integral LED 48...120 V
Also known as: 785901542995, XB6CV5GB
Specifications
Mounting: | Panel |
Type: | LED, Square, Pilot Light |
Material: | Plastic |
Size: | 16 mm |
Standards: | California Proposition 65 |
Color: | Yellow |
Volts DC Range: | 48 - 120 |
Volts AC Range: | 48 - 120 |
Mounting: | Panel |
Material: | Plastic |
Standards: | California Proposition 65 |
Volts DC Range: | 48 - 120 |
Type: | LED, Square, Pilot Light |
Size: | 16 mm |
Color: | Yellow |
Volts AC Range: | 48 - 120 |
Customer Reviews
No reviews for this product
(0)