Push Button, 16mm, Square, Yellow, Flush, Momentary, 1NO

Item #: 477990

Cat #: XB6CF5G1B

UPC: 785901542964

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 16 mm, Square, Yellow, Flush, Momentary, 1 Normally Open, Contact, 10 Amp, 600 Volt AC, Plastic

Overview

Push Button, 16 mm, Square, Yellow, Flush, Momentary, 1 Normally Open, Contact, 10 Amp, 600 Volt AC, Plastic
Also known as: 785901542964, XB6CF5G1B

Specifications

Mounting: Panel
Type: Flush, Square, Pushbutton
Amps: 10
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Amps: 10
Material: Plastic
Volts AC: 600
Color: Yellow
Type: Flush, Square, Pushbutton
Poles: 1
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)