This product may not be available in all locations.
2
more
![Reset, Push Button, For 120-257mm Actuation Distance, Harmony XB5, Plastic, Flush, Blue Reset, Push Button, For 120-257mm Actuation Distance, Harmony XB5, Plastic, Flush, Blue](https://rexel-cdn.com/products/pdocrefxb5633cpmfs17186pfiletyperendition4000png.jpg?i=08B3E0DD-7A11-44A4-A4C6-D177EB731C77&f=420)
Reset, Push Button, For 120-257mm Actuation Distance, Harmony XB5, Plastic, Flush, Blue
Item #: 477982
Cat #: XB5AA86202
UPC: 785901383635
Documents & Guides
Reset, Push Button, For 120 - 257 mm Actuation Distance, Harmony XB5, Plastic, Flush, Blue, 22 mm, Marked R
Sign In or Register to view pricing and more.
Overview
Reset, Push Button, For 120 - 257 mm Actuation Distance, Harmony XB5, Plastic, Flush, Blue, 22 mm, Marked R
This Schneider Electric Harmony XB5 flush manual overload reset pushbutton is blue. The actuation distance is from 120 to 257 mm. It has a round shape and a plastic bezel. It is marked with "R" symbol. This complete manual overload reset pushbutton provides an ergonomic interface for controlling your machines thanks to its flush push head. It provides a robust and precise control when it is required to reset your machines and processes. It is easily installed into a standard 22mm diameter panel cut-outs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Plastic bezel. Ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. Designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. High performance, International standards & certifications ( Marine certification, IP66 IP67 IP69 IP69K, Type 4X). Wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Clear and resilient symbol marking on the button.
Also known as: 785901383635, XB5AA86202
Specifications
Mounting: | Panel |
Size: | 22 mm |
Color: | Blue/White |
Material: | Plastic |
Type: | Overload Reset, Pushbutton |
Standards: | California Proposition 65 |
Range: | 120 - 157 mm |
Mounting: | Panel |
Color: | Blue/White |
Type: | Overload Reset, Pushbutton |
Range: | 120 - 157 mm |
Size: | 22 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)