Complete push button, XB6, red square flush pushbutton Ø 16 spring return 1NC unmarked

Item #: 477967

Cat #: XB6CA42B

UPC: 785901356707

Sign In or Register to view pricing and more.
Complete push button, Harmony XB6, red square flush pushbutton Ø 16 spring return 1NC unmarked

Overview

Complete push button, Harmony XB6, red square flush pushbutton Ø 16 spring return 1NC unmarked
Also known as: 785901356707, XB6CA42B

Specifications

Mounting: Panel
Color: Red
Type: Flush, Square, Pushbutton
Amps: 10
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Flush, Square, Pushbutton
Poles: 1
Size: 16 mm
Standards: California Proposition 65
Color: Red
Amps: 10
Material: Plastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)