Window Kit, 24" x 16", Stainless Steel

Item #: 477959

Cat #: AWDH2416N4SS

UPC: 783510130169

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 16", Stainless Steel Frame, Polycarbonate Window.

Overview

Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 16", Stainless Steel Frame, Polycarbonate Window.
Also known as: 783510130169, AWDH2416N4SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Polycarbonate, Stainless Steel
Height: 24 in
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 24 in
Material: Polycarbonate, Stainless Steel
Width: 16 in

Customer Reviews

No reviews for this product
(0)