cord set, Modicon M340, 40-way terminal, two end flying leads, 10m

Item #: 477954

Cat #: BMXFCW1003

UPC: 785901608035

Sign In or Register to view pricing and more.
cord set, Modicon M340, 40-way terminal, two end flying leads, 10m

Overview

cord set, Modicon M340, 40-way terminal, two end flying leads, 10m
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 10m. This product is robust, high quality and based on the latest innovative technology. It is furnished with 40-way connector for module side and two-end color-coded flying leads (conforming to DIN 47100) for electrical connection. It weighs 2.96kg. It is suitable for medium to large process applications. This cordset is compatible with Modicon M340 automation platform discrete I/O modules. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901608035, BMXFCW1003

Specifications

Length: 10 m
Standards: California Proposition 65
Length: 10 m
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)