3 IN INSUL METALLIC GNDING BSHGS SET SCR

Item #: 477942

Cat #: 338MSS

UPC: 751338134119

Documents & Guides
3" Insulated Malleable Iron Metallic Grounding Bushings Threadless
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" Insulated Malleable Iron Metallic Grounding Bushings Threadless
Insulated metallic grounding bushings are for use with accompanying aluminum lay-in grounding lug to terminate conduit service; recommended for applications with copper or aluminum bare ground connectors. Protective thermoplastic throat liners are rated to 105 ? C and help prevent wire insulation damage. Set screw, threadless models available in 1/2? to 6? sizes. Built to last high grade malleable iron construction, always in stock and ready for fast delivery. All models UL listed.
Also known as: 751338134119, 338MSS

Specifications

Material: Malleable Iron
Diameter: 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)