MC STL-STAT 12/2 SOL RED/WHITE W/GROUND

Item #: 477930

Cat #: MCSTLSTAT122SOLREDWHTWG250CL

UPC:

Documents & Guides
No Documents Available
MC STL-STAT 12/2 SOL RED/WHITE W/GROUND
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC STL-STAT 12/2 SOL RED/WHITE W/GROUND
Also known as: MCSTLSTAT122SOLREDWHTWG250CL

Specifications

Length: 250 ft
Color: Red/White
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Gauge: 12
Volts AC: 600
Package Type: Coil
Color: Red/White
Jacket: Steel
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)